Ratchet Thimble Micrometer 25-50mm, 0,001mm

Article no.: 102-708
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 102-708
EAN / GTIN 4946368543383
Manufacturer number 102-708
L-Number L40010 4451

Description

Description:

This Ratchet Thimble Micrometer has a mechanism that ensures consistent and reliable measurements. It offers you the following benefits: It works both from the thimble and the speeder, enabling easy, one-handed operation. Ratchet‘s clearly audible operation provides reassurance that measurements are being taken at a constant, preset measuring force. Heat insulating frame.

Feature:

Digital/Analogue: Analogue
Measuring range: 25 - 50
Measuring range: 25 - 50 mm
Graduation: 0.001 mm
Limit value of measuring deviation J MPE: ±2 µm
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 5-10
Inch/metric: metric
Scope of delivery: Incl. box, setting key, setting standard (from 25 mm), works test certificate.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart