Outside Micrometer with Heat Ins. Plate, 0-1", 0,0001"

Article no.: 102-327-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 102-327-10
EAN / GTIN 4946368859293
Manufacturer number 102-327-10

Description

Description:

  • Cut-away frame behind anvil for measuring in hard to reach places.
  • A ratchet stop or friction thimble guarantees repeatable measurement.

Feature:

  • Flatness: 0,000024″
  • Max. Permissible Error J MPE: ±0,0001″
  • Parallelism: 0,00008″
  • Scale: Thimble and sleeve satin chrome finish
  • Delivered: Including box, key, setting standard (from 1.0″ upward), certificate of inspection (0.0-2.0″ range)
  • Delivered: Including box, key, setting standard (from 1″ upward), certificate of inspection (0-2″ range)
  • Digital/Analog: Analog
  • Graduation: 0,0001″
  • Inch-Metric: Inch
  • Mass: 180g
  • Measuring face: Carbide-tipped, micro-lap finish
  • Range: 0-1″″
  • Measuring spindle: With spindle lock, ø 6,35 mm, spindle pitch 0,5 mm
  • Remarks: Ratched Stop

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart