Outside Micrometer with Heat Ins. Plate 0-25mm, Friction Thimble, 0,001mm

Article no.: 102-313
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 102-313
EAN / GTIN 4946368385846
Manufacturer number 102-313
L-Number L40010 14647

Description

Description:

This outside micrometer is an accurate and reliable device that offers you the following benefits: Cut-away frame (behind anvil) for measurements in hard-to-reach places. Ratchet stop delivers a constant measuring force.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Graduation: 0.001 mm
Limit value of the measurement deviation J MPE: ±1 µm
Remarks: Friction drum
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Displayed languages: en
Measuring force: 5-10
Inch/metric: metric
Scope of delivery: Incl. box, key, setting standard (from 25 mm), factory test certificate (0-50 mm measuring range).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart