Outside Micrometer with Heat Ins. Plate 0-25mm, 0,001mm

Article no.: 102-311
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 102-311
EAN / GTIN 4946368385822
Manufacturer number 102-311
L-Number L40010 12648

Description

Description:

This outside micrometer is an accurate and reliable device that offers you the following benefits: Cut-away frame (behind anvil) for measurements in hard-to-reach places. Ratchet stop delivers a constant measuring force.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 25
Graduation: 0.001 mm
Limit value of the measurement deviation J MPE: ±1 µm
Remarks: With ratchet
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 5-10
Inch/metric: metric
Scope of delivery: Incl. box, key, setting standard (from 25 mm), factory test certificate (0-50 mm measuring range).

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart