Classic screwdriver for slotted screws, with a hexagonal wrench section

Article no.: 102.7-200
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 102.7-200
EAN / GTIN 7610733000142
Manufacturer number PB 102.7-200
L-Number L60060 1711

Description

Description:

  • Classic screwdrivers, with hexagon portion
  • for slotted screws
  • with hexagonal wrench section for applying higher torques and loosening tight screws
  • parallel tip, optimum transmisson of force, no cam-out
  • slim handle, compact and for universal applications
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 200 mm
  • Blade thickness: 2 mm
  • Blade width: 13 mm
  • Diameter: 9 mm
  • For metal screws M: 8 mm
  • Full length screwdriver: 325 mm
  • Profile: for slotted screws
  • Width across flats for hexagonal blades: 13 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart