Classic screwdriver for slotted screws, with a hexagonal wrench section

Article no.: 102.6-180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 102.6-180
    EAN / GTIN 7610733000135
    Manufacturer number PB 102.6-180
    L-Number L60060 1712

    Description

    Description:

    • Classic screwdrivers, with hexagon portion
    • for slotted screws
    • with hexagonal wrench section for applying higher torques and loosening tight screws
    • parallel tip, optimum transmisson of force, no cam-out
    • slim handle, compact and for universal applications
    • high-quality materials used, impact-resistant and oil/gasoline resistant
    • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
    • laser-marked serial number, lifetime guarantee

    Feature:

    • Blade length: 180 mm
    • Blade thickness: 1.6 mm
    • Blade width: 10 mm
    • Diameter: 8 mm
    • For metal screws M: 6 mm
    • Full length screwdriver: 300 mm
    • Profile: for slotted screws
    • Width across flats for hexagonal blades: 13 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart