Reversible ratchet head ∙ 3/4 inch (20 mm) square, solid ∙ Length: 165 mm

Article no.: 1016
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 1016
EAN / GTIN 4000896001941
Manufacturer number 1016
L-Number L60140 1981

Description

Description:

  • Number of teeth: 32 (Opening angle 11.25°)
  • Shank with bolt for locking pin retaining, output with locking pin retaining
  • Surface: chrome-plated
  • DIN 3122, ISO 3315
  • Made in Germany
  • Output: Square, solid 20 mm (3/4 inch)
  • Dimensions / length: 165 mm
  • Net weight: 1.4 kg
  • For manual operation

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart