Dial Gauge, Flat Back, ISO Type Jeweled Bearing, 1mm, 0,002mm

Article no.: 1013AB-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1013AB-10
    EAN / GTIN 4946368841342
    Manufacturer number 1013AB-10
    L-Number L40010 14641

    Description

    Description:

    Compact Type 1 and 3,5 mm Range Small Diameter - Metric. This is a compact, dial indicator with a bezel Ø 40 mm. It offers you the following benefits: It is ideal for use in applications where space is limited.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 1 mm
    Scale interval: 0.002
    Inch/metric: metric
    Scope of delivery: Incl. factory test certificate

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart