Interchangeable blade TORX PLUS® for torque screwdriver with T-handle 25IP x 130 mm

Article no.: 10134
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 10134
EAN / GTIN 4010995287429
Manufacturer number 10134

Description

Description:

  • Increases your efficiency: Extra slim blade geometry is particularly suitable for applications with confined narrow access.
  • Application: For controlled fastening with the pre-set torque.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • TORX PLUS®: 25IP
  • Torque value max (Nm): 15
  • Torque value max (lbs): 132
  • Diameter Hex blade (mm): 6
  • Overall length (mm): 130
  • Visible blade length (mm): 53
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart