Screwdriver socket 22 mm Inside hexagon profile Square, hollow 20 mm (3/4 inch)

Article no.: 1010-22
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1010-22
EAN / GTIN 4000896001873
Manufacturer number 1010-22
L-Number L60140 2549

Description

Description:

  • Short design
  • With knurling
  • With bolt for locking pin retaining
  • Surface: chrome-plated, tips burnished
  • DIN 7422
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Inside hexagon profile
  • Wrench size: 22 mm
  • Dimensions / length: 56.5 mm
  • Length l1: 24.7 mm
  • Net weight: 0.24 kg
  • For manual operation

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart