Screwdriver socket ∙ 3/4 inch (20 mm) square, hollow ∙ Inside hexagon profile ∙ Size 19 mm

Article no.: 1010-19
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 1010-19
EAN / GTIN 4000896001866
Manufacturer number 1010-19
L-Number L60140 55
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Short design
  • With knurling
  • With bolt for locking pin retaining
  • Surface: chrome-plated, tips burnished
  • DIN 7422
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Inside hexagon profile
  • Wrench size: 19 mm
  • Dimensions / length: 56.5 mm
  • Length l1: 21.7 mm
  • Net weight: 0.22 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart