Outside Micrometer with Cr Finish Frame 0-1″, Ratchet, 0,0001″

Article no.: 101-113
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 101-113
EAN / GTIN 4946368002477
Manufacturer number 101-113
L-Number L40010 9691

Description

Description:

Satin-chrome-finished frame, tapered (behind the anvil) for hard-to-reach places.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 1″
Accuracy: ±0.0001″
Graduation value: 0.0001″
Limit value of measuring deviation J MPE: ±1.0E-4″.
Remarks: With ratchet
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 5-10
Inch/Metric: Inch
Scope of delivery: Incl. box, setting key, setting standard (from 2″)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart