Adjustable wrench, 15″, Quick Adjust, bi-material

Article no.: 101.15G
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adjustable spanners

Identification numbers & Classifications

Article number 101.15G
EAN / GTIN 3662424092282
Manufacturer number 101.15G
L-Number L60130 9667

Description

Description:

  • Saving time: the movable jaw can be easily and quickly adjusted to the nut with the knurled screw: 3 steps: - Pull the knurled screw: the movable jaw is immediately released. - Adjust the movable jaw by hand to the desired dimension. - If necessary, use the knurled screw for fine adjustment as usual. 2 to 3 times as fast as a standard rolling fork spanner.
  • Jaw with fine profile for better accessibility
  • Extra large opening for more versatility
  • Dimension graduation in mm on one side
  • Design: bright chrome-plated
  • bi-material shank

Feature:

  • A [mm]: 50 B [mm]: 105.6 C x C1 [mm]: 28 x 42 E [mm]: 13.4 E1 [mm]: 20.4 E3 [mm]: 27.2 B [mm]: 376 L [mm]: 376 [kg]: 1.050

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart