Impact socket ∙ 3/4 inch (20 mm) square, hollow ∙ Outside hexagon profile ∙ Size 32 mm

Article no.: 1004S-32
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 1004S-32
Copy
EAN / GTIN 4000896055784
Copy
Manufacturer number 1004S-32
Copy
L-Number L60140 1387
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • E.g. for deeply located wheel nuts and bolts on commercial vehicles
  • Extra long design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • DIN 3129, ISO 2725-2
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Outside hexagon profile
  • Wrench size: 32 mm
  • Dimensions / length: 400 mm
  • Diameter d1 (output side): 48 mm
  • Diameter d2 (drive side): 44 mm
  • Net weight: 2.53 kg
  • For impact operation

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart