Socket set ∙ 3/4 inch (20 mm) square, hollow ∙ 18-pieces ∙ 22 ∙ 24 ∙ 27 ∙ 30 ∙ 32 ∙ 36 ∙ 38 ∙ 41 ∙ 46 ∙ 50 ∙ 55 ∙ 60

Article no.: 1002Z
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 1002Z
EAN / GTIN 4000896001743
Manufacturer number 1002Z
L-Number L60140 1735

Description

Description:

  • With 12-point sockets
  • Sheet metal box (HAZET blue)
  • 2-component soft foam insert
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Wrench size: ∙ 22 ∙ 24 ∙ 27 ∙ 30 ∙ 32 ∙ 36 ∙ 38 ∙ 41 ∙ 46 ∙ 50 ∙ 55 ∙ 60
  • Dimensions / length: 578 mm x 235 mm x 88 mm
  • Net weight: 15.6 kg
  • For manual operation
  • Number of tools: 18

Supplied with:

Socket ∙ 12-point 1000Z-22 ∙ 1000Z-24 ∙ 1000Z-27 ∙ 1000Z-30 ∙ 1000Z-32 ∙ 1000Z-36 ∙ 1000Z-38 ∙ 1000Z-41 ∙ 1000Z-46 ∙ 1000Z-50
Socket ∙ hexagon 1000-55 ∙ 1000-60
Handle bar 1014
Sliding head 1015-1
Reversible ratchet head 1016
Extension 1017-8
Extension 1018
Universal joint 1021

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart