• The item cannot be ordered due to missing prices.

Socket set 22 ∙ 24 ∙ 27 ∙ 30 ∙ 32 ∙ 36 ∙ 38 ∙ 41 ∙ 46 ∙ 50 Outside 12-point profile Square, hollow 20 mm (3/4 inch)

Article no.: 1000Z

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 1000Z
    EAN / GTIN 4000896001477
    Manufacturer number 1000Z
    L-Number L60140 118

    Description

    Description:

    • With 12-point sockets
    • Sheet metal box (HAZET blue)
    • 2-component soft foam insert
    • Made in Germany
    • Drive: Square, hollow 20 mm (3/4 inch)
    • Output: Outside 12-point profile
    • Wrench size: ∙ 22 ∙ 24 ∙ 27 ∙ 30 ∙ 32 ∙ 36 ∙ 38 ∙ 41 ∙ 46 ∙ 50
    • Dimensions / length: 578 mm x 235 mm x 88 mm
    • Net weight: 12.7 kg
    • For manual operation
    • Number of tools: 15

    Supplied with:

    Socket ∙ 12-point 1000Z-22 ∙ 1000Z-24 ∙ 1000Z-27 ∙ 1000Z-30 ∙ 1000Z-32 ∙ 1000Z-36 ∙ 1000Z-38 ∙ 1000Z-41 ∙ 1000Z-46 ∙ 1000Z-50
    Handle bar 1014
    Sliding head 1015-1
    Reversible ratchet head 1016
    Extension 1017-8
    Extension 1018

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart