Impact socket ∙ hexagon 27 mm Outside hexagon profile Square, hollow 20 mm (3/4 inch)

Article no.: 1000S-27
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 1000S-27
    EAN / GTIN 4000896001262
    Manufacturer number 1000S-27
    L-Number L60140 3555

    Description

    Description:

    • For high loading
    • Short design
    • With borehole for locking pin or safety spring and grove for O-ring
    • Surface: phosphatized, oiled
    • DIN 3129, ISO 2725-2
    • Made in Germany
    • Drive: Square, hollow 20 mm (3/4 inch)
    • Output: Outside hexagon profile
    • Wrench size: 27 mm
    • Dimensions / length: 51 mm
    • Diameter d1 (output side): 43.5 mm
    • Diameter d2 (drive side): 44 mm
    • Net weight: 0.39 kg
    • For impact operation

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart