Impact socket ∙ 3/4 inch (20 mm) square, hollow ∙ Outside hexagon profile ∙ Size 24 mm

Article no.: 1000S-24
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1000S-24
EAN / GTIN 4000896001255
Manufacturer number 1000S-24
L-Number L60140 3009

Description

Description:

  • For high loading
  • Short design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Surface: phosphatized, oiled
  • DIN 3129, ISO 2725-2
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Outside hexagon profile
  • Wrench size: 24 mm
  • Dimensions / length: 50 mm
  • Diameter d1 (output side): 39.5 mm
  • Diameter d2 (drive side): 44 mm
  • Net weight: 0.38 kg
  • For impact operation

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart