Classic screwdriver for slotted screws

Article no.: 100.9-240
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 100.9-240
EAN / GTIN 7610733000111
Manufacturer number PB 100.9-240
L-Number L60060 1134

Description

Description:

  • Classic screwdrivers
  • for slotted screws
  • parallel tip, optimum transmisson of force, no cam-out
  • slim handle, compact and for universal applications
  • high-quality materials used, impact-resistant and oil/gasoline resistant
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 240 mm
  • Blade thickness: 3 mm
  • Blade width: 18 mm
  • Diameter: 11 mm
  • For metal screws M: 12-14 mm
  • Full length screwdriver: 375 mm
  • Profile: for slotted screws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart