Open ended bit, metric, drive 9 x 12 mm, opening 14 mm

Article no.: 10.14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Open ended plug-in head

    Identification numbers & Classifications

    Article number 10.14
    EAN / GTIN 3148510925455
    Manufacturer number 10.14
    L-Number L60130 3909

    Description

    Description:

    • 5-way adjustable groove
    • Pressure switch for controlled and jerk-free release
    • Practical and safe
    • Can be used with one hand
    • Tensioning up to 135 mm
    • 17 mm wide jaws
    • Upper jaw with a milled groove for holding small diameter pipes
    • Chrome-plated finish

    Feature:

    • A [mm]: 14
    • B [mm]: 31.5
    • E [mm]: 7
    • B [mm]: 15
    • L [mm]: 20.0
    • [g]: 42

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart