QuickSoft Bandage, Type: 5541

Article no.: 098616 5541
Copy
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blue
Type of product First aid box

Identification & Classification

Article number 098616 5541
Copy
EAN / GTIN 5715205100039
Copy
Manufacturer number 5541
Copy
Manufacturer/responsible person Plum Safety ApS, Mandelalleen 1, 5610 ASSENS, Denmark, www.plum-deutschland.de

Description

Version:

The QuickSoft Bandage provides an efficient, easy-to-use latex-free solution to protect fingers and other joints. A valuable addition to any first aid kit.
  • Free of latex
  • Tear-off
  • Self-adhesive
  • Dimensions: L: 5 m × W: 5.5 cm

Suitable for:

QuickSoft dispenser No. 098614.

Content:

2 pcs. bandage refills without dispenser box.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart