{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 121 mm | |
Height | 281 mm | |
Depth | 170 mm | |
Type of product | Bandage |
Article number | 098602 51011024 | |
EAN / GTIN | 7310610028039 | |
Manufacturer number | 51011024 |