{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 146 mm | |
Height | 216 mm | |
Depth | 25 mm | |
Weight | 200 g | |
Contents | 1 | |
Type of product | Cooling pack |
Article number |
098601 219600
Copy |
|
EAN / GTIN |
7310617300121
Copy |
|
Manufacturer number |
219600
Copy |
|
Manufacturer/responsible person | Orkla Wound Care AB, Svetsarvägen 15, 171 26 SOLNA, Sweden, www.orkla.se |