• The item cannot be ordered due to missing prices.

First Aid station, Type: 51011026

Article no.: 098581 51011026

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product First Aid box

Identification & Classification

Article number 098581 51011026
EAN / GTIN 7310800028566
Manufacturer number 51011026
Manufacturer Orkla Wound Care AB, Svetsarvägen 15, 171 26 SOLNA, Sweden, www.orkla.se

Description

Version:

First aid station for attaching to the wall. The products it contains are easily accessible and clearly arranged. This ensures quick access and also ensures easy identification of missing products. For ease of reordering, the article numbers are printed on the station. Can be adapted to different needs.
With products for various sorts of injuries.

Content:

1 pc. eye and wound spray 150 ml (No. 098588 726000)
1 pc. water-repellent plasters 27 pieces 72 x 19 mm and 18 pieces 72 x 25 mm (No. 098585 6036)
1 pc. textile plasters 24 pieces 72 x 19 mm and 16 pieces 72 x 25 mm (No. 098585 6444)
1 pc. soft foam beige 2 m x 6 cm
1 pc. protection package (No. 098586 2596)

Note:

You can find the suitable storage case under No. 098596 51011007; the suitable wall attachment can be found under No. 098597 190400.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart