Refill pack, Type: 1

Article no.: 098547 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
45 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13157
Type of product First aid kit refill set

Identification & Classification

Article number 098547 1
EAN / GTIN 4250108801207
Manufacturer number 3003018
Manufacturer W. Söhngen GmbH, Platter Straße 84, 65232 TAUNUSSTEIN, Germany, www.soehngen.com

Description

Version:

Filled with especially high-quality Söhngen® brand bandages.
Filling to DIN 13157.

Content:

  • 2× PE pressure closure bags 300 x 400 x 0.05 mm (0204030)
  • 1× SIRIUS® rescue blanket 210 x 160 cm (0701001)
  • 1× bandage DIN SO 60 x 80 cm (1003009)
  • 2× aluderm® DuOcul eye compresses (1003340)
  • 1× aluderm® bandage pack DIN small (1003371)
  • 3× aluderm® bandage packs DIN medium (1003372)
  • 1× aluderm® bandage pack DIN large (1003373)
  • 3× DERMOTEKT® compresses 10 x 10 cm à 2 pieces (1003401)
  • 2× WS fixing bandages 4 m x 6 cm (1004101)
  • 2× WS fixing bandages 4 m x 8 cm (1004102)
  • 1× fleece wipes 200 x 300 mm 5 pieces each (1005007)
  • 2× medical face masks EN 14683-2019 IIR individual (1005317)
  • 1× SÖHNGEN® pore 5 m x 2.50 cm (1008111)
  • 1× plaster/quick bandage set 10 x 6 cm 12 pieces (1008213)
  • 1× aluderm®-aluplast range small (1009152)
  • 4× wet cloths for cleaning uninjured skin individually (1009308)
  • 2× triangular bandages V SO RD (1010015)
  • 1× glove set with 4 pieces of vinyl large (1010073)
  • 1× instant cold compression small from 200 cm² (1012042)
  • 1× first aid clothing scissors 19 cm bent (2001008)
  • 1× first aid instructions SO immediate measures at the accident site (8001005)

Note:

Sterile bandages from SÖHNGEN can be used up to 20 years after the date of manufacture printed on them.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart