Sector first aid case, Type: 4

Article no.: 098531 4
New product
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
10 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 4
Standard DIN 13157
Application range Building site
Type of product First Aid box

Identification numbers & Classifications

Article number 098531 4

Description

Version:

First-aid case, filled to DIN 13157 plus special contents for occupation-specific requirements in dustproof and waterproof ABS case including wall bracket. High-quality sterile bandages with use-by date 20 years.
Construction site MetaBOX, oculavNit® eye wash, cooling spray, wound cleaning kit, special pressure bandage, aluderm® surface bandage, aluderm® compress, aluderm® quick bandage, leather fingerstall, eye patch, WS universal bandages, aluderm® aluplast plaster set, aluderm® aluplast finger dressing plasters, SÖHNGEN® Silk, splinter tweezers, gauze bandage size 3 and size 4. The universal adapter plate 098532_UNI allows the Metabox 098531_4 to be combined with the modular boxes of: Bosch/Sortimo L-Boxx, Tanos Systainer, Makita MAKPAC, DeWalt Tstak, Sortimo International GmbH vehicle equipment.

Suitable for:

Universal adapter plate 098532_UNI

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart