MINI first aid box for companies, Country: DE

Article no.: 098491 DE
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
87 pieces in stock

Select article variation and quantity

Country Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 260 mm
Depth 85 mm
Height 180 mm
Material Plastic
Colour orange
with wall bracket yes
Standard DIN 13157
Type of product First Aid box

Identification numbers & Classifications

Article number 098491 DE
EAN / GTIN 4045444597019
Manufacturer number 418.035.01511

Description

Version:

Compact first aid box of plastic, supplied with wall attachments. Filled with contents to DIN 13157. Colour: Orange. Dimensions: 260×180×85 mm (W×H×D).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart