{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tyvek® | |
Gender | Unisex | |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | |
Colour | orange | |
Unisex size | 2XL | |
Standard | EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN ISO 20471 | |
Type of product | Chemical protective suit |
Article number | 098312 2XL | |
EAN / GTIN | 5450208016634 | |
Manufacturer number | D15452952 |
This article |
Recommendations |
|
---|---|---|
Protective overalls type 5/6 Tyvek® 500HV, orange, Unisex size: 2XL
on request
In stock
275 pieces in stock
£17.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,752 pieces in stock
£4.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | orange | white / blue |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | DIN EN ISO 1149 anti-static characteristics |
Standard | EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN ISO 20471 |
EN 13982-1; EN 13034;
|
Unisex size | 2XL | 2XL |
Series | Tyvek® | |
Type of product | Chemical protective suit | Chemical protective suit |
Gender | Unisex | Unisex |