Fall arrest block Rebel™ edge, Length: 12m

Article no.: 098288 12
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 3590545
Weight 8.5 kg
Type of product Height safety device

Identification numbers & Classifications

Article number 098288 12
EAN / GTIN 3660570044018
Manufacturer number 7100230835

Description

Version:

3M™ PROTECTA® fall arrest block Rebel™ edge 3590545 with carrying handle. Two swivels prevent the wire rope twisting. At the body: Steel Tri-Lock carabiner with 19 mm aperture. At the strap: Aluminium scaffolding hook with 17 mm aperture.
  • Edge tested.
  • Maximum user weight 140 kg.
  • Fall indicator.

Standard:

EN 360

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart