Y-connector with strap energy absorber 1260327 2 m

Article no.: 098280 2
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 1260327
    Weight 1.4 kg
    Type of product Strap fall shock absorber

    Identification numbers & Classifications

    Article number 098280 2
    EAN / GTIN 3660570048955
    Manufacturer number 7100314919

    Description

    Version:

    3M™ PROTECTA® Y-connectors with strap energy absorber 1260327. Maximum user weight 130 kg. Product service life 10 years. Small strap energy absorber with protected label compartment.
    1 x Twistlock carabiner, aperture 18 mm.
    2 x scaffolding carabiner, aperture 50 mm.

    Standard:

    EN 355

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart