Carabiner OVALSTEEL SC

Article no.: 098196
plus VAT at the current rate Prices plus delivery costs
on request
In stock
113 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Breaking load of main axis 22 kN
Weight 0.16 kg
Type of product Carabiner

Identification numbers & Classifications

Article number 098196
EAN / GTIN 4030281282747
Manufacturer number H-037

Description

Version:

OVAL STEEL SC. Oval carabiner made of steel with SCREW LOCK System: turn - press - open. Suitable for use with pulleys and as mounting for safety devices and as the central carabiner at the work position.

Standard:

EN 362

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart