Carabiner DOUBLE TRI 1

Article no.: 098184 1
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation DOUBLE TRI carabiner
    Breaking load of main axis 50 kN
    Weight 0.18 kg
    Type of product Carabiner

    Identification numbers & Classifications

    Article number 098184 1
    Manufacturer number H-244

    Description

    Version:

    DOUBLE TRI. D-Shape carabiner of steel with DOUBLE TRI Lock system: push up - turn - open. Suitable for left-handed or both-handed working, due to rotation facility and opening in both directions.

    Standard:

    EN 362

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart