This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Fall prevention safety harness set H-design® with TurboLite SET

Article no.: 098121 SET

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation EDGE TURBOLITE
Standard EN 363
Weight 2.56 kg
Type of product Safety harness set

Identification numbers & Classifications

Article number 098121 SET
Manufacturer number 1034390

Description

Version:

H-Design® set with TurboLite − for working on lifting platforms consisting of:
  • 1× safety harness, H-Design with DuraFlex waist strap size 2 (No. 098182).
  • 1× height safety device, TurboLite Edge with Twistlock aluminium carabiner.
  • 1× transport backpack.

Standard:

EN 363

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart