This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety harness ARG 110 ENTRY WEST ORANGE

Article no.: 098114

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s size XL
Hip measurement 800- 1300 mm
Weight 2.4 kg
Type of product Safety harness

Identification numbers & Classifications

Article number 098114
Manufacturer number G-0110-WMC-OR-XL

Description

Version:

ARG 110 Entry West Orange. Partially elastic safety strap with high wearing comfort. It combines the freedom of movement and advantages of an elastic strap with the safety of static waist belts. Special version in signal colours for increased visibility. Practical click fasteners make it possible to attach the belt quickly and easily. With rescue eyelets on the shoulders for secure retrieval and rescue out of channels and ducts.

Application:

For working in ducts, shafts, vessels.

Standard:

EN 361

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart