Welder’s cap Fire Fox™, Size: S

Article no.: 097985 S
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
33 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT
  • Material weight / fabric density: 305

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material weight / fabric density 305 g/m2
Type of product Welder’s hood

Identification numbers & Classifications

Article number 097985 S
EAN / GTIN 8718564521290
Manufacturer number 23-2515

Description

Version:

The welder’s cap increases wearing comfort and offers additional protection against hot weld spatter.
Lightweight welder's head protection of flame resistant cotton for wearing under the welder's mask.

Standard:

EN ISO 11611: 2015 class 1/A1 + A2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart