{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | E684 | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Power supply | Battery-powered | |
Switching time from bright to dark | 0.17 ms | |
Switching time from dark to bright | 100 ms - 2,000 ms | |
Classification to EN 379 | 1 / 1 / 1 / 1 | |
Type of product | Welder’s mask |
Article number |
097950 E684
Copy |
|
EAN / GTIN |
7640429870421
Copy |
|
Manufacturer number |
1006.500
Copy |