Welder’s mask, automatic, textile optrel® weldcap, Type: WELDCAP

Article no.: 097945 WELDCAP
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type WELDCAP
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Power supply Battery-powered
Switching time from bright to dark 0.16 ms
Switching time from dark to bright 300 ms
Classification to EN 379 1 / 1 / 2 / 2
Type of product Welder’s mask

Identification numbers & Classifications

Article number 097945 WELDCAP
EAN / GTIN 7640127614587
Manufacturer number 1008.000

Description

Version:

Lightweight and comfortable welding cap of washable fabric, with large field of view. Automatically darkening filter with an additional grinding mode.
  • Dark protection level: 9 - 12. Steplessly adjustable with the regulating knob
  • Shade level in the light state: 3
  • With lithium 3 V battery (working life 1,000 hours)
  • Colour: black / light green
  • Field of view of the welding filter: 45 x 115 mm

Application:

MIG/MAG welding. Stick welding, TIG welding, plasma welding

Standard:

EN 379; EN 166:B; EN 175:F; EN ISO 11611:1; EN ISO 11612:A / B / C1 / E3 / F1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart