{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 12 | |
Manufacturer's designation | H126000 | |
suitable for | 10V | |
Internal height | 90 mm | |
Width internal | 110 mm | |
Type of product | Welder's mask visor |
Article number | 097928 | |
EAN / GTIN | 4054596460171 | |
Manufacturer number | 7100144401 |