Clear visor, Type: 5F-11

Article no.: 097873 5F-11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • UV protection: Standard
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens tinting clear
Lens identification 2C-1.2 3M 1 B38
Colour clear
UV protection Standard
Lens material Polycarbonate
Type of product Visor

Identification numbers & Classifications

Article number 097873 5F-11
EAN / GTIN 4046719892235
Manufacturer number 7100029680

Description

Version:

Clear visor made of polycarbonate, thickness 1.5 mm, scratch-resistant and condensation-free on both sides.

Standard:

EN 166

Suitable for:

Headgear Peltor™ G500 No. 097872.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart