{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Lens identification | 2C 1.2 SH 1 BTKN | |
Colour | clear | |
UV protection | Standard | |
Lens material | Polycarbonat | |
Lens coating | condensation-free; scratch-resistant | |
Type of product | Visor |
Article number | 097846 PC |
This article |
Recommendations |
||
---|---|---|---|
Clear visor with helmet attachment Cross® Line, Lens material: PC
on request
In stock
18 pieces in stock
£37.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,270 pieces in stock
£4.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,081 pieces in stock
£13.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour | clear | ||
Lens coating | condensation-free; scratch-resistant | ||
Lens material | Polycarbonat | Polycarbonate | Polycarbonate |
Lens tinting | clear | clear | |
UV protection | Standard | Standard | Standard |
Lens identification | 2C 1.2 SH 1 BTKN | HO 1 F | HO 1 B |
Type of product | Visor | Visor | Visor |