{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | navy | |
Shade length | 50 mm | |
Size | 53 cm - 63 cm | |
Type of product | Impact cap |
Article number | 097841 SHORT | |
EAN / GTIN | 5038428222617 | |
Manufacturer number | AAF000-002-100 | |
Manufacturer | JSP Safety GmbH, Wiesenstraße 57, 40549 DÜSSELDORF, Germany, www.jspsafety.com |