Safety helmet BOP 74 R BLUE

Article no.: 097801 BLUE
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT
  • Helmet characteristics: Safety characteristics up to 150 °C; Protection against liquid metal spraying out; Protection against lateral deformation
  • Lens coating: resistant to chemicals
  • Width adjustment: Drejelukning

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Helmet characteristics Safety characteristics up to 150 °C; Protection against liquid metal spraying out; Protection against lateral deformation
Lens coating resistant to chemicals
Size 53 cm - 61 cm
Material of helmet shell UP-GF glass fibre-polyester
Weight 460 g
Standard DIN EN 397
Width adjustment Drejelukning
Type of product Safety helmet

Identification numbers & Classifications

Article number 097801 BLUE
EAN / GTIN 4017765057350
Manufacturer number 9123037296

Description

Version:

The high-performance all-round helmet of glass fibre polyester offers high lateral stiffness and keeps its shape well particularly at high temperatures. Reaches well down on to the neck with a large protective area. The helmet has a high resistance to ageing and is resistant to chemicals. Protection against splashes of liquid metal (MM), and against side deformation (LD).
  • 6-point strap attachment, height adjustable
  • Without mounting
  • Natural leather sweatband
  • Pulled-down neck with rain gutter
  • With rotary catch

Application:

Hot operations, chemical industry, workstations with high UV radiation.

Standard:

DIN EN 397

Specification:

Protection against splashes of liquid metal (MM), and against side deformation (LD).

Spare part:

No. 097822 sweatbands in three different versions.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart