Ear defenders uvex k-series, Type: K1

Article no.: 097780 K1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
143 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex K-Series
SNR value (noise attenuation) 28 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097780 K1
EAN / GTIN 4031101592923
Manufacturer number 2600001

Description

Version:

Ear defenders with easily adjustable length for the perfect wearing position to guaranteed optimum protection. The padded headband and the soft surface of the shell padding ensure high comfort when wearing, even for long periods. Light weight and small volume characterise the design of the shell.
SNR = 28 dB (H = 35 dB, M = 24 dB, L = 17 dB)

Note:

Hygiene sets for uvex k series under No. 097781 size K1 and size K2/K3/K4.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart