Ear defenders Peltor™ X series X2

Article no.: 097755 X2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
118 pieces in stock

Product details

Technical Data

Series Peltor™ X series
Manufacturer's designation X2
SNR value (noise attenuation) 31 dB(A)
Type of product Ear defenders

Identification numbers & Classifications

Article number 097755 X2
EAN / GTIN 4046719719709
Manufacturer number 7000103989

Description

Version:

3M™ Peltor™ ear defenders of the X series provide reliable protection against noise and offer good ergonomics, aesthetics and modern design. Despite the slim design, the ear defenders offer maximum noise attenuation. The light-weight double-layer shells offer very good comfort.
Medium damping, slim-line design. SNR = 31 dB (H = 34 dB, M = 29 dB, L = 20 dB).

Note:

Hygiene set for X series under No. 097764.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart