Earplugs set uvex x-fit R300

Article no.: 097325 R300
Set price 300 Pair (0.14 £ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
380 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 37 dB(A)
Material of earplugs Polyurethane
Contents 300 pair
Packaging loose
Type of product Disposable earplugs

Identification numbers & Classifications

Article number 097325 R300
EAN / GTIN 4031101501253
Manufacturer number 2112022

Description

Version:

Very soft earplug of polyurethane foam, which gently moulds itself to the anatomical shape of the auditory canal. The sealed surface prevents the accumulation of dirt and the penetration of foreign bodies. The patented x-grip technology facilitates quick and correct insertion and removal of the earplug, and reduces the expansion pressure, thus achieving high wearing comfort even when worn for long periods.
Suitable for medium and large auditory canals. SNR = 37 dB (H = 36 dB, M = 35 dB, L = 34 dB).
Refill box with 300 pairs, loose, for uvex one 2 click dispenser, No. 097525.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart