{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 303L | |
Size | Standard | |
SNR value (noise attenuation) | 32 dB(A) | |
Material of earplugs | Polyurethane | |
Contents | 200 pair | |
Packaging | in pairs | |
Type of product | Disposable earplugs |
Article number |
097315 200
Copy |
|
EAN / GTIN |
7312550050736
Copy |
|
Manufacturer number |
1005073
Copy |
|
Manufacturer/responsible person | Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Germany, www.honeywellsafety.com |