Filter escape hood Parat 4700 HARD

Article no.: 097296 HARD
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 4730
    Transport packaging Hard case
    Weight 740 g
    Type of product Escape hood

    Identification numbers & Classifications

    Article number 097296 HARD
    EAN / GTIN 4026056008025
    Manufacturer number R59431

    Description

    Version:

    Reliable escape hood in conspicuous signal colours offering at least 15 minutes protection against suddenly occurring toxic industrial gases, vapours and particles. The large lens remains free of condensation and ensures clear vision and good orientation during the escape. The flexible neck ruff and the resilient inner strapping ensure the hood can be put on quickly and safely even in stressful situations. The shelf life is 16 years overall working life (assuming the filter is changed after 8 years). Filter class: ABEK P3.
    Escape hood in hard plastic shell for stationary positioning at hazard points.

    Standard:

    EN 58647-7 (filter: EN 14387:2004)

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart