Full-face mask X-plore® 6300 UNI

Article no.: 097249 UNI
plus VAT at the current rate Prices plus delivery costs
on request
In stock
41 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT
  • Product features: Silicone-free
  • Lens coating: free of condensation; scratch-resistant
  • Lens material: PMMA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features Silicone-free
Lens coating free of condensation; scratch-resistant
Filter connection RD40
Weight 500 g
Colour code for suitable accessories RD40
Lens material PMMA
Manufacturer's designation R 55 800
Type of product Full-face mask body
CAS AL 1A004A
SH-Code AL 01

Identification numbers & Classifications

Article number 097249 UNI
EAN / GTIN 4026056002405
Manufacturer number R55800

Description

Version:

The high-performance, single-filter full-face mask stands for proven quality and reliability for protection of the respiratory system and the eyes. The tough, EPDM-based mask body with its double sealed frame and three-fold sealing lines ensures reliable and comfortable seating on virtually all shapes of face. This distortion-free and scratch-resistant visor of PMMA (Perspex) guarantees a large field of view with wide all-round vision. An intelligent ventilation system with separate inner mask ensures a condensation-free visor. The 5-point-strap attachment allows the mask to be put on smoothly, without complications and without catching on the hair. With standard round thread connection RD40 to EN 148-1.

Standard:

EN 136 class 2

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart