Exchangeable particle filter set P3R

Article no.: 097225 P3R
Set price 10 Pair (11.10 £ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Product details

Technical Data

Contents 10
Manufacturer's designation D3135
Protection level P3R
suitable for colour code 3M™ Secure Click™
Type of product Respirator particle filter

Identification numbers & Classifications

Article number 097225 P3R
EAN / GTIN 051131277991
Manufacturer number 7100197284

Description

Version:

Protection against solid and liquid particles. These particle filters are directly attached to the half-face mask by means of the Secure Click™ system.

Suitable for:

3M™ half-face mask with Secure Click™ system No. 097233

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart