Half-face mask with integral filters Series 4000, Type: 4251

Article no.: 097211 4251
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 4251+
Protection level A1P2RD
Type of product Half-face mask

Identification & Classification

Article number 097211 4251
Copy
EAN / GTIN 4054596256156
Copy
Manufacturer number 7100113098
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

The maintenance-free dust masks with integral filter element (not replaceable) provide effective protection against many common gases, vapours and particles in the industrial environment. New improved design. The series 4000 masks are very comfortable to wear and can be used immediately. On saturation, the filters should be disposed of.

Application:

For handling organic solvents, adhesives, and toxic dusts.
Paint spraying mask, optimised for gases and vapours when applying adhesives, paint spraying and varnishing.

Standard:

EN 405:2001+A1:2009

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart